Skip Content
DISPENSER SKINCARE POLISHED CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER SKINCARE POLISHED CHROME

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB91936
  • Mfr. Model # 91936
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1730
  • Shipping Weight 0.75 lbs

Product Details

Skincare dispensing system helps reduce maintenance with easy cartridge refills. Other advantageous options include no-touch dispensing, customizing deco strips or enhanced abuse resistance.

Technical Specs

  • Refill Size 1,000 mL
  • Refill Type Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list