DISPENSER RSP N95F/FW/EXHLVLV 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER RSP N95F/FW/EXHLVLV 10/BX

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON7240N95
  • Mfr. Model # 7240N95
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2540
  • Shipping Weight 0.6 lbs

Product Details

The N95 foldable disposable respirator is ideal for dusty environments such as grinding, sanding and sweeping. Each respirator is individually wrapped and sealed offering accessibility to a clean respirator each and every time.

Technical Specs

  • Exhalation Valve Yes
  • Colour White
  • Item N95 Respirator with Valve, 10 Per Box
  • Nose Clip Yes
  • Standards NIOSH Approved
  • Mask Size Universal
  • Face Seal None
  • Individually Packaged Yes
  • Nuisance Odour Removal None
  • Respirator Shape Flat-Fold
  • Fluid Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list