!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER TOWEL DISPENSER, REGULAR CAPACITY, CENTRE PULL, SINGLE ROLL, PLASTIC, BLUE, SOFPULL

PAPER TOWEL DISPENSER, REGULAR CAPACITY, CENTRE PULL, SINGLE ROLL, PLASTIC, BLUE, SOFPULL

SOFPULL

PAPER TOWEL DISPENSER, REGULAR CAPACITY, CENTRE PULL, SINGLE ROLL, PLASTIC, BLUE, SOFPULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, REGULAR CAPACITY, CENTRE PULL, SINGLE ROLL, PLASTIC, BLUE, SOFPULL

PAPER TOWEL DISPENSER, REGULAR CAPACITY, CENTRE PULL, SINGLE ROLL, PLASTIC, BLUE, SOFPULL

SOFPULL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GPC52409
  • Mfr. Model # 52409
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Product Details

This SofPull paper towel dispenser holds a single centre pull one-ply paper towel roll. It is made of plastic and comes in blue. The proprietary wall mount dispenser complies with ADA guidelines. This regular-capacity towel dispenser measures 9 1/4 width x 11 1/2 height x 8 3/4 inches depth.

Technical Specs

  • Paper Towel Type Sheets
  • Proprietary/Universal Proprietary
  • Paper Towel Width 7 13/16 in
  • Dispenser Capacity (320) Towels
  • Automatic/Manual Manual
  • Dispenser Operation Center Pull
  • Dispenser Mounting Wall

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list