Skip Content
DISPENSER REFLL LS400 MULTIMAX 2C/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER REFLL LS400 MULTIMAX 2C/

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMM-LS4
  • Mfr. Model # MM-LS4
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 1.0 lbs

Product Details

Multimax earplug LS400 dispenser refill, CSA Class A(L), NRR 31.

Technical Specs

  • Item MultiMax Earplugs
  • Ear Plug Color Orange, Yellow
  • Corded/Banded Without Cord
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 31 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series Multi Max(R)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Shape Tapered
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list