!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPENSER REFLL LS400 MATRIX OR 2C/

DISPENSER REFLL LS400 MATRIX OR 2C/

HOWARD LEIGHT

DISPENSER REFLL LS400 MATRIX OR 2C/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSER REFLL LS400 MATRIX OR 2C/

DISPENSER REFLL LS400 MATRIX OR 2C/

HOWARD LEIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HDLMTX-OR-LS4
  • Mfr. Model # MTX-OR-LS4
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Matrix Green earplug LS400 dispenser refill, CSA Class A(L), NRR 29.

Technical Specs

  • Item Matrix Earplugs
  • Cord Options Uncorded
  • Earplug Material Foam
  • Series Multi Max(R)
  • Pairs per Package 200
  • Metal Detectable No
  • Earplug Shape Cylinder
  • Earplug Size Universal
  • Earplug Packaging Bulk Bag, Unwrapped
  • Standards ANSI S3.19-1974
  • Earplug Colour Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list