Skip Content
DISPENSER REFLL LS400 MATRIX GR 2C/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISPENSER REFLL LS400 MATRIX GR 2C/

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMTX-GR-LS4
  • Mfr. Model # MTX-GR-LS4
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Matrix Green earplug LS400 dispenser refill, CSA Class A(L), NRR 27.

Technical Specs

  • Corded/Banded Without Cord
  • Item Earplugs
  • Standards CSA Class AL
  • Ear Plug Color Green
  • Noise Reduction Rating NRR 27 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Ear Plug Packaging Dispenser Refill
  • Ear Plug Shape Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list