DISPENSER REFILL LS500 QUIET 200PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER REFILL LS500 QUIET 200PR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLQD1DS
  • Mfr. Model # QD1DS
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 1.02 lbs

Product Details

Quiet disposable earplugs. Two sizes in one plug, with cord, bulk refill 200 per box, noise reduction ratio NRR 26 dB.

Technical Specs

  • Item Quiet Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Orange
  • Noise Reduction Rating NRR 26 dB
  • Standards CSA Class AL
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series Quiet(R)
  • Pairs Per Package 500
  • Ear Plug Packaging Dispenser Refill
  • Ear Plug Shape Bell

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list