Skip Content
DISPENSER REFILL LS500 MAX 500PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER REFILL LS500 MAX 500PR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMAX1D
  • Mfr. Model # MAX1D
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 1.51 lbs

Product Details

Max disposable foam earplugs without cord feature smooth outer skin for maximum user comfort. Bulk refill 500 per box, orange colour.

Technical Specs

  • Item Max Earplugs
  • Corded/Banded Without Cord
  • Standards CSA Class AL
  • Ear Plug Color Orange
  • Noise Reduction Rating NRR 33 dB
  • Pairs Per Package 500
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series Max(R)
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Bell
  • Ear Plug Packaging Dispenser Refill
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list