Skip Content
DISPENSER PS TAPE, BENCH 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER PS TAPE, BENCH 2IN

MARSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSS922
  • Mfr. Model # 922
  • UNSPSC # 44121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Blue
  • For Use With Self Adhesive Tapes
  • Height 5"
  • Width 2-1/2"
  • Item Carton Sealing Tape Dispenser
  • Length 9"
  • Max. Tape Width 2"
  • Tape Brake No
  • Construction Metal
  • Tape Delivery Length Unlimited
  • Includes Non-Skid Base
  • Power Requirements Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list