DISPENSER PLSTC+STL STRP 16IN CORES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER PLSTC+STL STRP 16IN CORES

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGDFX
  • Mfr. Model # DFX
  • UNSPSC # 24102204
  • CATALOGUE PAGE # 2104
  • Shipping Weight 55.0 lbs

Product Details

Steel and plastic strapping dispenser. Easy to operate. Upright loading minimizes dispenser damage and operator fatigue.

Technical Specs

  • For Use With Steel and Plastic Strapping
  • Item Dispenser
  • Material Steel
  • Coil Type Mill Wound
  • Overall Length 16"
  • Overall Height 37-3/4"
  • Overall Width 25"
  • Core Dia. 16"
  • Strapping Size 1/2" - 3/4"