Skip Content
DISPENSER PL FLOOR WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER PL FLOOR WHEEL

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGDD1A
  • Mfr. Model # DD1A
  • UNSPSC # 24102204
  • CATALOGUE PAGE # 2104
  • Shipping Weight 46.0 lbs

Product Details

This plastic strapping dispenser is a floor model with straptroller and wheels for portability. Designed to suit 16" x 6" coils. The dispenser can also be suspended overhead.

Technical Specs

  • For Use With Plastic Strapping
  • Coil Type Mill Wound
  • Overall Height 37-3/4"
  • Item Dispenser
  • Core Dia. 16"
  • Overall Width 25"
  • Strapping Size 7/16" - 1/2"
  • Overall Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list