Skip Content
DISPENSER NXT 1000ML DOVE GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER NXT 1000ML DOVE GRAY

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ2130-06
  • Mfr. Model # 2130-06
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1728
  • Shipping Weight 1.0 lbs

Product Details

GOJO Green Certified Hand Soap focuses on human health and well-being through innovative and effective hand hygiene with reduced environmental impact. Biodegradable formulas are proven effective, yet mild enough for general handwashing.

Technical Specs

  • Item NXT(R) 1,000 mL Dispenser, Gray
  • Refill Size 1,000 mL
  • Refill Type Bag in Box
  • Width 5"
  • Features Compact design optimizes wall space, Lifetime guarantee
  • Includes Content Identifier Labels
  • Finish Glossy
  • Depth 3-7/8"
  • Height 10"
  • Operation Mode Push
  • Standards ADA Compliant, OSHA Hazard Communication

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list