Skip Content
DISPENSER LENS CLEAN MTL 16OZPS+M60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER LENS CLEAN MTL 16OZPS+M60

MAGIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSY860DFP
  • Mfr. Model # 860DFP
  • UNSPSC # 46181806
  • CATALOGUE PAGE # 2537
  • Shipping Weight 5.3 lbs

Product Details

Metal lens cleaning station, complete will hold 1 16 ounce bottle of Pure Sight and 2 packages of M60 wipers.

Technical Specs

  • Item Filled Dispenser with Lens Cleaner
  • Tissue Count 760
  • Tissue Size 5" x 8"

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List