Discontinued with Replacement
DISPENSER JUMBO SINGLE TISSUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER JUMBO SINGLE TISSUE

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC59012
  • Mfr. Model # 59012
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs
Suggested Replacement Product
DISPENSER SINGLE JUMBO UNIVERSAL

Your Price: NA

Technical Specs

  • Depth 6"
  • Height 14-3/4"
  • Colour Translucent Smoke
  • Width 14"
  • Item Jumbo Bath Tissue Dispenser
  • For Use With Mfr. No. 13105, 13102

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list