DISPENSER,JRT TWINBATHTIS,MOD,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER,JRT TWINBATHTIS,MOD,BLACK

K-C PROFESSIONAL MOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB39731
  • Mfr. Model # 39731
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • For Use With 07005, 07006, 07007
  • Height 6-1/4"
  • Depth 11-19/32
  • Width 20-1/4"
  • Toilet Roll Type Jumbo
  • Roll Capacity (2) Rolls
  • Dispenser Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list