Discontinued with Replacement
DISPENSER HEARING WITH LID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER HEARING WITH LID

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZG2019L
  • Mfr. Model # 2019L
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs
Suggested Replacement Product
COMPACTEARPLUGDISPENSERWITHCOVER

Your Price: NA

Technical Specs

  • Item Ear Plug Dispenser
  • For Use With Universal
  • Capacity - Pairs of Earplugs 20 Pairs
  • Dispenser Lid Style Hinged Lid
  • Height - Ear Plug Dispensers 3"
  • Depth - Ear Plug Dispensers 6"
  • Mounting Style - Ear Plug Dispensers Table Top, Wall
  • Material - Ear Plug Dispensers Acrylic
  • Width - Ear Plug Dispensers 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list