DISPENSER HEARING PROTECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER HEARING PROTECTION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZGPD219L-F
  • Mfr. Model # PD219L-F
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Product Details

Compact earplug dispenser with lid is a convenient size makes it perfect for placing close to machinery or nearby problem noise areas. Dust cover to keep your ear protection free from dirt and dust. Cushioned foam bottom. Wall or table mount.

Technical Specs

  • Item Compact Earplug Dispenser
  • Plug Material Cushioned Foam
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Dispenser

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list