DISPENSER HD STRAPPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER HD STRAPPING

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST10043
  • Mfr. Model # 10043
  • UNSPSC # 24102204
  • CATALOGUE PAGE # 2102
  • Shipping Weight 37.8 lbs

Product Details

Portable dispensers have rubber wheels, buckle strays and help prevent damage to strapping. Sturdy steel construction. For use with woven and non-woven polyester strapping.

Technical Specs

  • Item Strapping Dispenser
  • Includes (3) Plastic Flanges, (1) Tube
  • For Use With Polyester Strapping
  • Material Steel
  • Coil Type Woven/Non-Woven
  • Overall Height 37"
  • Overall Length 18-1/2"
  • Core Dia. 3"
  • Overall Width 16"
  • Strapping Size 3/8, 1/2, 5/8, 3/4, 1, 1-1/4, 1-1/2, 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list