DISPENSER HD FOR 1GALLON SOAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER HD FOR 1GALLON SOAP

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1DYC9
  • Mfr. Model # 1DYC9
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Depth 8-1/2"
  • Height 6-1/2"
  • Item Soap Dispenser
  • Material Plastic
  • Width 6-3/4"
  • Operation Mode Swivel Handle Heavy-Duty
  • Standards ADA Compliant
  • Includes Mounting hardware
  • Refill Size 1 gal.
  • Hygiene Form Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list