DISPENSER HARD ROLL TOWEL STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER HARD ROLL TOWEL STAINLESS

KIMBERLY CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB34355
  • Mfr. Model # 34355
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.94 lbs

Product Details

The MOD system offers a modern design matched with modular flexibility.M-Series, controlled manual delivery offers the hygiene of touchless dispensing without the batteries.

Technical Specs

  • Item Manual Dispenser Stainless Steel
  • Dispenser Operation Pull
  • Dispenser Mounting Wall
  • Automatic/Manual Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list