Skip Content
DISPENSER HAND MEDIC 500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISPENSER HAND MEDIC 500ML

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8200-12
  • Mfr. Model # 8200-12
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

Dispenser GOJO(R) Hand Medic(R) professional skin conditioner. 500 mL. Specifically formulated for professional technicians for use in their work environments. Quickly absorbs, with no greasy after-feel. Silicone and fragrance-free.

Technical Specs

  • Item Dispenser GOJO(R) HAND MEDIC(R)
  • Refill Size 500 mL
  • Refill Type Bag in Box
  • Depth 5-1/8"
  • Finish Matte
  • For Use With 8242-06
  • Height 11-1/16"
  • Material Plastic
  • Width 5-11/16"
  • Standards ADA Compliant
  • Operation Mode Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list