Skip Content
DISPENSER - GRY/WHT GOJO ADX-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER - GRY/WHT GOJO ADX-12

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8884-06
  • Mfr. Model # 8884-06
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1727
  • Shipping Weight 1.1 lbs

Product Details

Multiple size options, both new dispenser systems offer high-capacity sizes for fewer changeouts in high traffic areas and go anywhere compact size option for small-footprint installations.Reliable performance, these dispensers are made of robust, engineering grade plastics for reliability.

Technical Specs

  • Finish Matte
  • Features Slim Design with High Capacity, Large Sight Window and Skylight Allow At-A-Glance Product Monitoring, Easily Converts to Locked Dispenser, Customization Available
  • Depth 3-31/32"
  • For Use With Mfr. No. 8811-03, 8812-03, 8813-03, 8816-03
  • Height 11-55/64"
  • Material ABS
  • Includes Locking Key
  • Item Soap Dispenser
  • Width 4-41/64"
  • Operation Mode Manual
  • Standards ADA Compliant
  • Refill Size 1,250 mL
  • Refill Type Proprietary Only
  • Hygiene Form Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list