Skip Content
Discontinued with Replacement
DISPENSER GORAG AUTOMATED CRIMSON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER GORAG AUTOMATED CRIMSON

GORAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC59465
  • Mfr. Model # 59465
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs
Suggested Replacement Product
DISPENSER HARD ROLL TOWEL BLACK

Price: NA

Product Details

goRag(R) automatic wiper dispenser. Size 14.8 in. x 9.75 in. x 13.3 in. Crimson. Automatic dispensing delivers a more efficient use of disposable wipers and therefore reduces the overall cost per wiper. Locked, durable, high-capacity cabinet prevents pilferage and protects wipers.

Technical Specs

  • Depth 9-3/4"
  • Colour Crimson
  • For Use With 20065, 20067, 25065
  • Height 13-1/4"
  • Width 14-7/8"
  • Includes High-Capacity Cabinet
  • Item Paper Towel Dispenser
  • Hands Free Yes
  • Dispenser Mounting Wall
  • Dispenser Operation Automated
  • Paper Towel Type Standard Roll
  • Dispenser Capacity (1) Roll
  • Dispenser Material Plastic
  • Automatic/Manual Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list