DISPENSER GLOVES FOR 3 BOXES S.S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER GLOVES FOR 3 BOXES S.S

BOWMAN MFG CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BANGB1TRIPLE
  • Mfr. Model # GB1TRIPLE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2402
  • Shipping Weight 4.0 lbs

Product Details

Metal stainless steel triple glove dispenser will hold three glove boxes. Two-way keyholes for mounting horizontally or vertically. Width 16-1/2 inches x 10 inches x 3-3/4 inches.

Technical Specs

  • Depth 3-13/16"
  • Width 15-13/16"
  • Item Triple Box
  • Height 10-1/16"
  • Colour Silver
  • Material Stainless Steel
  • Mounts On Wall
  • Holds (3) Boxes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list