Skip Content
DISPENSER FILAMENT TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER FILAMENT TAPE

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH10
  • Mfr. Model # H10
  • UNSPSC # 44121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Scotch filament tape dispenser. Handles tape up to 1 inch wide with 3 inch core. Speeds up wrapping of packages, books and other material. Made from high impact, durable plastic, with serrated cutter. Lightweight portable hand dispenser for filament tape.

Technical Specs

  • Max. Tape Width 1"
  • For Use With Comfortable Control and Easy One- Hand Operation
  • Colour Gray
  • Item Handheld Tape Dispenser
  • Length 6-7/8"
  • Width 2-3/4"
  • Height 1-7/8"
  • Construction Durable, Portable
  • Handle Grips Pistol
  • Tape Brake Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list