Skip Content
DISPENSER F/BOUF CAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER F/BOUF CAPS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPD524E
  • Mfr. Model # PD524E
  • UNSPSC # 42131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Technical Specs

  • Colour Clear
  • For Use With Bouffant Caps
  • Depth 12"
  • Height 14"
  • Item Bouffant Dispenser
  • Width 8"
  • Wall Mounting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list