Skip Content
Discontinued with Replacement
DISPENSER ENMOTION SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER ENMOTION SMOKE

ENMOTION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC59462
  • Mfr. Model # 59462
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.58 lbs
Suggested Replacement Product
DISPENSER HARD ROLL TOWEL BLACK

Price: NA

Product Details

enMotion(R) classic wall mount dispenser. Size 9.750 in. x 14.80 in. x 16.80 in. Translucent smoke. Touchless dispenser to improve and support a hygienic washroom environment. Increases operational efficiency and helps reduce waste. Improves washroom image and helps control costs.

Technical Specs

  • Colour Translucent Smoke
  • Item enMotion(R) Wall Mount Dispenser
  • Automatic/Manual Automatic
  • Paper Product Series enMotion(R)
  • Proprietary/Universal Proprietary
  • Paper Towel Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list