Skip Content
DISPENSER CXAC COUNTER MOUNT AC PWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER CXAC COUNTER MOUNT AC PWR

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8530-01
  • Mfr. Model # 8530-01
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1728
  • Shipping Weight 2.05 lbs

Product Details

Cxac(TM) touch free AC powered dispenser, chrome. 1,500 mL.

Technical Specs

  • Depth 7-5/16"
  • Finish Chrome Plated
  • Features Trouble-Free Performance, AC Powered: Plugs Into Standard Wall Outlet, GOJO(R) NEAT DISPENSE(TM) Design Keeps Counters and Sinks Clean
  • Height 9-3/8"
  • Width 7-5/16"
  • For Use With Mfr. No. 8561, 8562 or 8565
  • Item Soap Dispenser
  • Operation Mode Touch Free
  • Standards UL Listed, ADA Compliant
  • Refill Size 1,500 mL
  • Refill Type Proprietary Only
  • Spout Length 5-31/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list