Skip Content
DISPENSER CX COUNTER MOUNT SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER CX COUNTER MOUNT SILVER

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8500-01
  • Mfr. Model # 8500-01
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1728
  • Shipping Weight 0.93 lbs

Product Details

GOJO CX counter mount system delivers rich, luxurious, foam soap. High quality counter mount system without the usual headaches plus a snap-in-place cartridge system that makes refills quick, easy and sanitary.

Technical Specs

  • Item CX(TM) Counter Mount Dispenser, Chrome
  • Height 15-5/8"
  • For Use With Foam Soap
  • Finish Chrome Plated
  • Features Trouble-free performance, GOJO(R) NEAT DISPENSE(TM) design keeps counters and sinks clean, Lifetime guarantee
  • Material Stainless Steel
  • Width 2"
  • Operation Mode Push
  • Standards ADA Compliant
  • Refill Size 1,500 mL
  • Spout Length 4"
  • Refill Type Proprietary Only
  • Hygiene Form Foam
  • Hygiene Series CX

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list