DISPENSER,CORLSSJRT,BATHTIS,MOD,STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER,CORLSSJRT,BATHTIS,MOD,STL

K-C PROFESSIONAL MOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB39709
  • Mfr. Model # 39709
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Brushed Metallic
  • Depth 7-1/8"
  • For Use With 07005, 07006, 07007
  • Dispenser Material Plastic
  • Roll Capacity (1) Roll
  • Height 15-5/8"
  • Width 11-3/32"
  • Toilet Roll Type Jumbo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list