DISPENSER CONE CUP WHITE POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER CONE CUP WHITE POLY

ROTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPRC4160W
  • Mfr. Model # C4160W
  • UNSPSC # 52151504
  • CATALOGUE PAGE # 1690
  • Shipping Weight 0.6 lbs

Product Details

Wall mount/cooler mount dispenser for 4 oz. Paper/Plastic Cups

Technical Specs

  • Item Dispenser for 4 oz. Cone Cups
  • Type Plastic
  • Dimensions 2-1/4" - 2-7/8" Diameter
  • Includes Dispenser
  • For Use With Paper/Plastic Cups
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list