Skip Content
Discontinued with Replacement
DISPENSER COMPACT HI CAPACITY SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER COMPACT HI CAPACITY SMOKE

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC56781
  • Mfr. Model # 56781
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.42 lbs
Suggested Replacement Product
DISPENSER INSIGHT CRLS EZ LO SMK/GR

Price: NA

Technical Specs

  • Depth 14-1/4"
  • Colour Translucent Smoke
  • For Use With Mfr. No. 19375
  • Height 6"
  • Includes -
  • Item Coreless Bath Tissue Dispenser
  • Width 15-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list