Skip Content
DISPENSER CLEANSE ULTRA 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER CLEANSE ULTRA 2000

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBULT2LDP
  • Mfr. Model # ULT2LDP
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1724
  • Shipping Weight 15.43 lbs

Product Details

Deb Cleanse Heavy 2000 dispenser.

Technical Specs

  • Item Deb(R) Stoko Cleanse Ultra Dispenser
  • Refill Type Cartridge
  • Refill Size 2,000 mL
  • Depth 5-3/4"
  • For Use With Mfr. No. ULT2LT
  • Features Reliable Manual Dispenser, Guaranteed for Life and Biocote Protected, Customization Available
  • Finish Glossy
  • Height 11-3/8"
  • Operation Mode Manual
  • Width 6-3/8"
  • Material Plastic
  • Hygiene Product Grouping Heavy Duty Cleanser Dispenser
  • Hygiene Form Liquid
  • Hygiene Series Deb Stoko
  • Dispenser Mount Type Wall
  • Dispenser Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list