Skip Content
DISPENSER CLEANSE LIGHT 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER CLEANSE LIGHT 2000

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBLGT2LDP
  • Mfr. Model # LGT2LDP
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1729
  • Shipping Weight 2.35 lbs

Product Details

Deb(R) Cleanse Light 2000 dispenser.

Technical Specs

  • Item Deb(R) Stoko Cleanse Light 2 L
  • Refill Type Cartridge
  • Refill Size 2,000 mL
  • Hygiene Series Deb Stoko
  • Hygiene Form Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list