Skip Content
DISPENSER CLEANSE HEAVY 4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER CLEANSE HEAVY 4000

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBHVY4LDR
  • Mfr. Model # HVY4LDR
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1724
  • Shipping Weight 3.24 lbs

Product Details

4 L cartridge dispenser.

Technical Specs

  • Colour White
  • For Use With DEBKCL4LTR, DEBKCH4LTR
  • Item 4 L Cartridge Dispenser
  • Refill Type Cartridge
  • Refill Size 4,000 mL
  • Soap/Lotion Type Liquid
  • Features Reliable Manual Dispenser, Guaranteed for Life and Biocote Protected, Customization Available
  • Finish Glossy
  • Depth 6-1/8"
  • Height 13-3/4"
  • Material Plastic
  • Width 7"
  • Mount Type Wall Mount
  • Operation Mode Manual

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List