Skip Content
DISPENSER -CHRM/BLK PURELL LTX-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER -CHRM/BLK PURELL LTX-7

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ1328-04
  • Mfr. Model # 1328-04
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1727
  • Shipping Weight 2.74 lbs

Product Details

New PURELL Advanced offers next-generation germ-fighting protection in a formulation that's clinically proven to help maintain skin health. Nothing is as hard on germs or as easy on hands as new PURELL Advanced, available in green certified formulas.

Technical Specs

  • Item LTX-7(TM) 700 mL
  • Depth 4"
  • Height 8-1/4"
  • Finish Matte
  • For Use With Mfr. No. 1303-03, 1304-03, 1305-03, 1306-03
  • Features Reliable touch-free dispensing, Smart, Trouble-free electronics eliminate battery changes in most installations, Large sight window and skylight for at-a-glance product monitoring, Easily converts to locked dispenser Lifetime guarantee even includes batte
  • Includes Mounting/Installation Instructions, Batteries
  • Material ABS
  • Operation Mode Touch Free
  • Refill Type Proprietary Only
  • Width 5-3/4"
  • Standards ADA Compliant
  • Refill Size 700 mL
  • Hygiene Form Liquid
  • Hygiene Series LTX-7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list