Skip Content
DISPENSER -CHRM/BLK PURELL ADX-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER -CHRM/BLK PURELL ADX-12

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8828-06
  • Mfr. Model # 8828-06
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1727
  • Shipping Weight 6.6 lbs

Product Details

New PURELL Advanced offers next-generation germ-fighting protection in a formulation that's clinically proven to help maintain skin health. Nothing is as hard on germs or as easy on hands as new PURELL Advanced, available in green certified formulas.

Technical Specs

  • Item ADX-12(TM) 1,250 mL
  • Depth 4-41/64"
  • Features Slim design with high capacity, Large sight window and skylight allow at-a-glance product monitoring, Easily converts to locked dispenser, Lifetime guarantee
  • Height 3-31/32"
  • Finish Matte
  • Includes Locking Key
  • For Use With Mfr. No. 8805-03, 8803-03, 8804-03, 8806-03
  • Material ABS
  • Width 11-55/64"
  • Operation Mode Manual
  • Standards ADA Compliant
  • Refill Type Proprietary Only
  • Refill Size 1,250 mL
  • Hygiene Form Liquid
  • Hygiene Series ADX-7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list