DISPENSER - CHRM/BLK GOJO LTX-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER - CHRM/BLK GOJO LTX-7

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ1388-04
  • Mfr. Model # 1388-04
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1727
  • Shipping Weight 2.85 lbs

Product Details

Multiple size options, both new dispenser systems offer high-capacity sizes for fewer changeouts in high traffic areas and "go anywhere" compact size option for small-footprint installations.Reliable performance, these dispensers are made of robust, engineering grade plastics for reliability.

Technical Specs

  • Depth 4"
  • Features Reliable Touch-Free Dispensing, Smart, Trouble-Free Electronics Eliminate Battery Changes In Most Installations, Large Sight Window and Skylight for At-A-Glance Product Monitoring, Easily Converts to Locked Dispenser, Even Includes Batteries
  • Finish Matte
  • For Use With Mfr. No. 1311-03, 1312-03, 1316-03
  • Includes Mounting/Installation Instructions
  • Height 8-5/8"
  • Item Soap Dispenser
  • Material ABS Plastic
  • Width 5-3/4"
  • Standards ADA Compliant
  • Operation Mode Touch Free
  • Refill Size 700 mL
  • Hygiene Form Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list