DISPENSER BSKT SFTY GLS FOAM EAR WR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER BSKT SFTY GLS FOAM EAR WR

RACK'EM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HZN4004
  • Mfr. Model # 4004
  • UNSPSC # 30171707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Product Details

Versatile wire basket holds 12 to 18 safety glasses, 6 to 12 goggles, 1 box of foam ear plugs, or 6 ear muffs and much more! Mounts on wall or sits on desk.

Technical Specs

  • Colour Black
  • Item Eyewear Dispenser
  • Height 4-1/2"
  • Depth 9"
  • Material Steel
  • Style Tray
  • Width 13"
  • Wall Mounting Yes
  • Holds (18) Pair

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list