Skip Content
DISPENSER BRACKET 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER BRACKET 6/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM73
  • Mfr. Model # M73
  • UNSPSC # 13111200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • For Use With Self Adhesive Tapes
  • Item Pull/Cut Mountable Tape Dispenser
  • Height 2"
  • Colour Gray
  • Length 9"
  • Width 2-3/4"
  • Construction Metal
  • Max. Tape Width 1"/24mm
  • Power Requirements Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list