Skip Content
DISPENSER - BLK/BLK GOJO LTX-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER - BLK/BLK GOJO LTX-7

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ1386-04
  • Mfr. Model # 1386-04
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1727
  • Shipping Weight 11.814 lbs

Product Details

Multiple size options, both new dispenser systems offer high-capacity sizes for fewer changeouts in high traffic areas and go anywhere compact size option for small-footprint installations.Reliable performance, these dispensers are made of robust, engineering grade plastics for reliability.

Technical Specs

  • Features Reliable Touch-Free Dispensing, Smart, Trouble-Free Electronics Eliminate Battery Changes In Most Installations, Large Sight Window and Skylight for At-A-Glance Product Monitoring, Easily Converts to Locked Dispenser, Even Includes Batteries
  • Height 8-5/8"
  • For Use With Mfr. No. 1311-03, 1312-03, 1316-03
  • Finish Matte
  • Depth 4"
  • Includes Mounting/Installation Instructions
  • Material ABS Plastic
  • Item Soap Dispenser
  • Mount Type Wall Mount
  • Operation Mode Touch Free
  • Standards ADA Compliant
  • Width 5-3/4"
  • Soap/Lotion Type Liquid
  • Refill Size 700 mL
  • Refill Type Proprietary Only
  • Colour Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List