Skip Content
DISPENSER BLADE 50 PACK LENOX GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER BLADE 50 PACK LENOX GOLD

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20351
  • Mfr. Model # 20351
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 158
  • Shipping Weight 0.49 lbs

Product Details

Steel edge with titanium coating. Patented bi-metal allows bend and flex to resist breaking. Four notch system allows further extension. Cuts tough materials including drywall, roofing, flooring and more. fits all standard utility knives. Fifty pack dispenser.

Technical Specs

  • Item Utility Blades
  • Includes Dispenser
  • Length 1"
  • Material High Speed Steel Edge With Titanium Coating
  • Mount Type 4 Notches
  • Thickness 0.024"
  • Number of Cutting Edges 1
  • Number of Blade Points 2
  • Number of Blades Included 50
  • Primary Cutting Application Roofing
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list