DISPENSER AEROSOL ODOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISPENSER AEROSOL ODOR

RUBBERMAID

Web Price : $169.03 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB516900WH
  • Mfr. Model # 516900WH
  • UNSPSC # 47131706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Includes Mounting hardware
  • Item Programmable Plus Dispenser
  • Colour White
  • Features Fragrance Sold Separately
  • Height 7-1/2"
  • Length 4-3/4"
  • Coverage 6000 cu. ft.
  • Power Method (2) D Batteries
  • Width 3-1/8"
  • Fragrance Dispenser Only
  • Dispenser Mounting Wall
  • Refill Type Aerosol Canister
  • Cleaner Chemical Product Grouping Air Freshener Dispensers
  • Refill Life 3000 Sprays, 9000 Sprays
  • Cleaner Form Liquid
  • Product Series SeBreeze(R)
  • Dispensing Method Fan Air
  • Dispenser Includes Dispenser Only
  • Item - Air Freshener Dispensers Programmable Air Freshener Dispenser
  • Scent Release Settings Low, Medium, High

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list