Skip Content
DISP REFILL LS400 MAX LITE 200PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISP REFILL LS400 MAX LITE 200PR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLLPF-LS4
  • Mfr. Model # LPF-LS4
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 0.5 lbs

Product Details

Max lite earplug LS400 dispenser refill, CSA Class A(L), NRR 30.

Technical Specs

  • Item Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Green
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 30 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series Max Lite(R)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Soft Foam
  • Ear Plug Shape Bell

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list