Skip Content
DISP REFILL LS400 LASERLITE 200PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISP REFILL LS400 LASERLITE 200PR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLLL-LS4
  • Mfr. Model # LL-LS4
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 0.53 lbs

Product Details

Laser lite earplug LS400 dispenser refill, CSA Class A(L), NRR 32.

Technical Specs

  • Corded/Banded Uncorded
  • Item Laser Lite Earplugs
  • Ear Plug Color Orange, Red
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 32 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series Laser Lite(R)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list