Skip Content
DISP. LAB COAT,S,POLYPROPYLENE,WHT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISP. LAB COAT,S,POLYPROPYLENE,WHT,

ACTION CHEMICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13V862
  • Mfr. Model # 13V862
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.07 lbs

Technical Specs

  • Colour White
  • Material Polypropylene
  • Item Disposable Lab Coat
  • Size S
  • Closure Type Snap Front
  • Seam Style Serged
  • Fabric Weight 1.25 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list