Skip Content
DISP. LAB COAT,L,MICROPOROUS,WHITE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISP. LAB COAT,L,MICROPOROUS,WHITE,

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMN4
  • Mfr. Model # 6XMN4
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.25 lbs

Technical Specs

  • Colour White
  • Item Disposable Lab Coat
  • Material Microporous
  • Seam Style Serged
  • Size L
  • Standards ANSI/ISEA 101-1996 R2008
  • Closure Type Snaps
  • Fits Chest Size 40"
  • Fabric Weight 2.1 oz.
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list