!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE GLOVES, FOOD-GRADE, L (9), 3 MIL, POWDERED, VINYL, SMOOTH, 100 PK

DISPOSABLE GLOVES, FOOD-GRADE, L (9), 3 MIL, POWDERED, VINYL, SMOOTH, 100 PK

CONDOR

DISPOSABLE GLOVES, FOOD-GRADE, L (9), 3 MIL, POWDERED, VINYL, SMOOTH, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, FOOD-GRADE, L (9), 3 MIL, POWDERED, VINYL, SMOOTH, 100 PK

DISPOSABLE GLOVES, FOOD-GRADE, L (9), 3 MIL, POWDERED, VINYL, SMOOTH, 100 PK

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR21DL24
  • Mfr. Model # 21DL24
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 1290
  • Shipping Weight 1.37 lbs

Product Details

This blue disposable glove is made of vinyl and is size large, 9. It is designed for food contact and general purpose use and meets the standards for FDA Regulation 21 CFR 177.2600. With a palm thickness of 3.00 mil, these 9-inch gloves are powdered.

Technical Specs

  • Item Disposable Gloves
  • Anti-Static No
  • Cuff Thickness 2.00 mil
  • Finger Thickness 3.75 mil
  • Length 9 in
  • Palm Thickness 3.00 mil
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 9
  • Acceptable Quality Level (AQL) 4.0
  • Colour Blue
  • Disposable Glove Type Food Contact, General Purpose
  • Latex-Free Yes
  • Material Vinyl
  • Powdered/Powder-Free Powdered
  • Standards FDA Regulation 21 CFR 177.2600
  • Texture Smooth
  • Size- Alpha L
  • Latex Content Latex Free

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list