DISP GLOVES VINYL 5MIL BL XL PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISP GLOVES VINYL 5MIL BL XL PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR21DL25
  • Mfr. Model # 21DL25
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Food Handling, Light Maintenance
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Rolled Beaded
  • Resists Oil Based Chemicals
  • Standards FDA Regulation 21 CFR 177.2600
  • Powdered/Powder Free Powdered
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Latex Free
  • Palm Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Disposable Glove Grade Food
  • Glove Length 9"
  • Glove Size X-Large
  • Glove Texture Location Smooth
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list