DISP GLOVES VINYL 5 MIL M PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISP GLOVES VINYL 5 MIL M PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR21DL27
  • Mfr. Model # 21DL27
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Blue
  • Application Food Handling, Light Maintenance
  • Cuff Beaded
  • Resists Oil Based Chemicals
  • Standards FDA Regulation 21 CFR 177.2600
  • Powdered/Powder Free Powder Free
  • Lining Unlined
  • Latex Content Latex Free
  • Metal Detectable No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.00 mil
  • Disposable Glove Grade Food
  • Disposable Glove Material Vinyl
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9"
  • Glove Size Medium
  • Glove Texture Location Smooth
  • Cuff Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list